Beli mitutoyo inside caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper Inside (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digital Caliper Inside (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.atribut:
- Units: Metric
- Range (mm): 20.1-170
- Resolution (mm): 0.01
- Accuracy (mm): ±0.05
- Measurable Minimum Hole Diameter (Ømm): 10
- Remarks: Point-jaw type
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- IP Rating: IP67
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: NTD14P-P15M
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo VERNIER CALIPER ID 30-300/0.05MM 536-147 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier Specialized Inside Caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The caliper is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading.atribut:
- Units: Metric
- Range (mm): 30.1-300
- Accuracy (mm): ±0.08
- Technology: Mechanical
- Graduation (mm): 0.05
- Mitutoyo Part Number: NT14P-30
- Insize Digital Inside Groove Caliper (Jangka Sorong)Deskripsi:INSIZE 1120 Digital Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat ukur benda kerja dalam rentang ukur 150mm - 500mm. Anda bisa menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara sepasang rahang ukur bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1120 Digital Inside Groove Caliper ini menggunakan 4 jenis pilihan elektronik dengan modul sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.atribut:
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Analog Tubular Inside Micrometer Set Single Rod MetricDeskripsi:For easy and accurate measurement of inside size and diameter
- TESA BROWN SHARPE General-Purpose & Harsh-Environment Digital Caliper (Jangka Sorong)Deskripsi:These IP65, IP66, and IP67 digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. IP65 calipers offer protection against solids and dust particles. IP65 calipers protect against low-pressure liquid jets, while IP66 calipers offer protection from high-pressure liquid jets. IP67 calipers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids, and have SPC output capability.atribut:
- UNSPSC: 41111621
- Absolute Positioning: Yes
- Battery Size: CR2032
- Brand: TESA BROWN & SHARPE
- Caliper Material: Stainless Steel
- IP Rating: IP67
- Includes Battery: Yes
- Jaw Material: Stainless Steel
- Long Form Calibration Certificate: No
- Measurements: 4-Way
- Measures Depth: Yes
- Measures Inside Dimension: Yes
- Measures Outside Dimension: Yes
- Measures Step: Yes
- Resolution (mm): 0.01
- Water Resistant: Yes
- DENKO Ladder Telescopic Single TL Series (Tangga Teleskopik)Deskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.atribut:
- Maximum Loading Capacity (kg): 150
- Thickness (mm): 1.3-1.5
- Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)Deskripsi:The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
- SK Inside Caliper (Jangka Sorong)atribut:
- Total Length (mm): 150
- Board Thickness (mm): 1.6
- Mitutoyo Digital ABS Inside CaliperDeskripsi:Description Caliper with outside angled measuring tipsatribut:
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 5 years under normal use
- Data Output: Yes
- Delivered: In a box with SR44 battery
- Low Voltage Alarm: Yes
- Mass: 147
- Max. Permissible Error E MPE (mm): ±0.05
- Maximum Response Speed: Unlimited
- Offset (mm): 10
- Origin (ABS-Zero): Yes
- Range: 10.1 - 160
- Insize Digital Inside Caliper Gage (Jangka Sorong)Deskripsi:INSIZE 2121 Internal Digital Caliper gage menawarkan alat ukur eksternal yang cukup akurat dengan rentang mata ukur 5mm hingga 60mm dengan akurasi 0.03mm. Mata anvil pengukur bermuatan mekanis pegas internal dibuat untuk daya tahan yang mengembang di celah silinder atau groove.Alat ukur klasik tipe Kroeplin ini memiliki 2 probe titik sentuh yang solid dan halus karena sudah di sepuh dengan lapping untuk hasil ukur presisi yang sangat berulang untuk pengukuran silinder atau pipa internal. Alat ukur sigmat mekanikal INSIZE 2121 Internal Digital Caliper ini bisa mengantikan bore gauge karena ergonomis hanya butuh satu tangan saja dan memiliki tampilan dial analog penyesuaian resolusi METRIK. Bezel toleransi atas bawah pada tampilan indikator jarum bisa diputar.Anda bisa dengan cepat mengukur dimensi eksternal yang sulit dijangkau di dalam seperti ruang pembakaran, ruang katup, mould cetakan, batu mulia dan perhiasan, objek teleskopik dan berbagai benda kerja lainnya.atribut:
- Accuracy (mm): 0.03
- H (mm): 8
- L (mm): 80
- R (mm): R0.5
- Range (inch): 1.6-2.4
- Range (mm): 40-60
- Reading (inch): 0.0002
- Reading (mm): 0.005
- Repeatability (mm): 0.01
- Size (inch): 1.6-2.4
- Size (mm): 40-60
- W (mm): 3,0
- Mitutoyo 543 Series Digimatic Indicator (Indikator Dial Stroke Panjang)Deskripsi:Function : - Zero set function (INC length measurement system) - Preset function (ABS measurement origin setting) - Direction switching function - Tolerance judgment function - Error alert - Data output function - Display rotation function (330 degrees)atribut:
- Minimum display amount (mm): 0.0005/0.001 switching
- Mitutoyo Digimatic Caliper 573-642-20 English Calibration Certificate IncludedDeskripsi:This is a vernier caliper designed specifically for inside measurements. NTD is an ABS type with an absolute origin, realizing smooth and stable slider operation. It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system. For the measurement values of NTD14G and NTD14P, a correction value must be added to the displayed value. However, since it is equipped with an offset function, pressing the OFFSET switch displays the correction value and allows direct reading.* We do not deliver to private homes (detached houses / apartments).atribut:
- AS ONE Part Number: 63-7259-49-56
- Calibration Certificate: General proofreading
- Measuring Range (mm): (Inside) 10-200
- Minimum Reading (mm): 0.01
- Part Number: NTD14-P20M (General Calibration (English))
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Type: Ring Slogging Spanner
- Standards Met: DIN 7444
- Finish/Coating: Chrome Satin
Daftar Harga mitutoyo inside caliper Terbaru October 2026
| Mitutoyo Digital Caliper Inside (Jangka Sorong) | Rp9.099.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Digital Caliper Inside (Jangka Sorong) | Rp8.999.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo VERNIER CALIPER ID 30-300/0.05MM 536-147 (Jangka Sorong) | Rp8.899.900 |
| Kenko Liquid Glue (Lem Kertas) | Rp2.900 |
| Insize Digital Inside Groove Caliper (Jangka Sorong) | Rp5.299.900 |
| Mitutoyo ABS Coolant Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Analog Inside Micrometer | Rp3.499.900 |
| Mitutoyo Analog Tubular Inside Micrometer Set Single Rod Metric | Rp9.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/Mitutoyo%20Digital%20Caliper%20Inside%20(Jangka%20Sorong)/k2P106110722-3.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/chP106110449-2.jpg)
/n9P102944837-15.jpg)
/3xP106117141-2.jpg)
/P101005464-1.jpg)
/Insize%20Digital%20Inside%20Groove%20Caliper%20(Jangka%20Sorong)/5jP109238199-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)


/TESA%20BROWN%20SHARPE%20General-Purpose%20%26%20Harsh-Environment%20Digital%20Caliper%20(Jangka%20Sorong)/nvP109668859-5.jpg)
/P102812563-1.jpg)
/b6P106104402-1.jpg)
/gdP105260589-1.jpg)
/Mitutoyo%20Digital%20ABS%20Inside%20Caliper/rnP112528995-1.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/Insize%20Digital%20Inside%20Caliper%20Gage%20(Jangka%20Sorong)/4rP109238171-1.jpg)
/dyP103933502-1.jpg)
/Mitutoyo%20Digimatic%20Caliper%20573-642-20%20English%20Calibration%20Certificate%20Included/hvP113545643-1.jpg)
/rqP103141998-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)